Abco Hot Water System - 400 sq. ft.

Abco Hot Water System - 400 sq. ft.

1995 Abco Hot Water System. (2) Bell & Gossett heat exchangers. Material of construction: 316 stainless steel. (196) 5/8 in. dia. x 74-1/2 in. L. multi-tubes. Heat transfer surface area: 200 ft. sq. Volume: 19 gallon. MAWP: 150 psi at 375°F, MDMT: -20°F at 150 psi. Inlets: (2) 6 in. dia. ANSI 150 lb flanged ports, (1) 4 in. dia. ANSI 150 lb flanged ports. Outlets: (2) 2 in. dia. FNPT, (1) 6 in. dia. ANSI 150 lb, (1) 8 in. dia. ANSI 150 lb, (1) 4 in. dia. ANSI 150 lb. (2) Vertiflo centrifugal pumps. Model: 1424. Material of construction: 316 stainless steel. Capacity: 325 gpm @ 160 ft. Size: 4 x 3 x 10. Impeller diameter: 7-1/2 in. U.S. electric motor- 25, 3525 rpm, 230/460 V, 96/48 amps, 60 Hz, 3 phase. Hayward industrial pressurized tank- 25 Gallon. Model: 596 FAB. Maximum pressure: 150. Size: 6. Maximum temperature: 150°F. Sterling electric motor, 1/3 hp, rpm: 1720, 208-230/460 V, 1.25-1.32/0.66 amps, 60 Hz, 3 phase. Regal Beloit Corporation drive, ratio: 300, 5.7 rpm (final). Stainless steel pressurized tank-4 Gallon. Sterling electric motor, model: RBY034 FCA, S/N: 138, 1/3 hp, rpm: 1720, 208-230/460 V, 1.25-1.32/0.66 amps, 60 Hz, 3 phase. Regal Beloit Corporation drive. Ratio: 300, 5.7 rpm (final). (2) centrifugal pumps with Marathon electric motors, 3 hp, rpm: 3475, 208-230/460 V, 8.3-7.8/3.45 amps, 60 Hz, 3 phase. (2) Ronan X-54 Series temperature transmitters. (4) Johnson Controls pneumatic actuators. Overall dimensions: 136 in. L x 96 in. W x 144 in. H.(HB1)

Click here to see a video of the equipment
Product Details
  • Stock No: cBIIR9001.
  • Manufacturer: Abco
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (1) 25 hp U.S. Electric Motor, (1) 0.33 hp Steling Electric Motor, (1) 0.33 Sterling Electric Motor. and (1) 3 hp Marathon Electric Motor
Dimensions:
  • Length (Inches): 136
  • Width (Inches): 96
  • Height (Inches): 144
Additional Product Details
  • Year of Manufacture: 1995
  • Product Purchased From: Soda Manufactorer
Abco Hot Water System - 400 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed