ABS Submersible Waste Water Sump Pump

ABS Submersible Waste Water Sump Pump

ABS Submersible Waste Water Sump Pump. Model: AFP (K) 1541.4 - M75 / 4FM. Flow rate for new pump is 1246.8 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 8.86 in. ABS pump motor, 10.1 hp, 1750 rpm, 230/460 V, 26.1/13.1 amps, 60 Hz, 3 phase. Insulation class: H. Code: F. Inlets: (1) 6 in. dia. port. Outlets: (1) 6 in. dia. port. Overall dimensions: 2 ft. 3 in. L x 1 ft. 6 in. W x 2 ft. 3 in. H.(ACN43).

Product Details
  • Stock No: KWBF032B
  • Manufacturer: ABS
  • Model: AFP (K) 1541.4 - M75 / 4FM
  • Serial Number: 57224
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ABS Submersible Waste Water Sump Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed