AccuRate Dry Material Feeder

AccuRate Dry Material Feeder

AccuRate volumetric dry material feeder, 600 series, serial no. 17177-01A-610 with Baldor .25 hp 1725 rpm and Reliance 1.5 hp 1725 rpm motors. Last running salt.

Product Details
  • Stock No: 18a.QO5
  • Manufacturer: AccuRate
  • Model: 600
  • Serial Number: 17177-01A-610
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
AccuRate Dry Material Feeder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed