AccuRate Dry Material Screw Feeder

AccuRate Dry Material Screw Feeder

AccuRate Dry Material Screw Feeder. S/N: 61287-0815. Infeed hopper dimensions: 18 in. L x 18 in. W. Minnesota Electric Technology Permanent Magnet DC Motor. Inlets: (1) 9 in. L x 2 in. W infeed. Outlets: (1) 2 in. dia. discharge. Overall dimensions: 25-1/2 in. L x 21-3/4 in. W x 15-1/2 in. H.

Product Details
  • Stock No: DSLP314.3a
  • Manufacturer: AccuRate
  • Serial Number: 61287-0815
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
AccuRate Dry Material Screw Feeder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed