Accurate Metering Flow Meter and Diessel Converter

Accurate Metering Flow Meter and Diessel Converter

1991 Accurate Metering Flow Meter and Diessel Converter. Model IZM32. S/N 21459.B2. Span 1.08418, offset-0.26100%,l max flow rate 30 gpm, digital output 1 pls/gal, analog output 20Ma=30gpm, 120 V, 60 hz, 20 VA. (ACN47).

Product Details
  • Stock No: RCCB300.3a
  • Manufacturer: Accurate Metering Systems, Inc.
  • Model: IZM32
  • Serial Number: 21459.B2
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 47
Additional Product Details
  • Year of Manufacture: 1991
Accurate Metering Flow Meter and Diessel Converter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed