- Product Details
Accurate Metering Systems, Inc. Electromagnetic Flow System
Accurate Metering Systems, Inc. Electromagnetic Flow System. Model: IZM-50. S/N: 64000 B8. Maximum flowrate: 200 gpm. Digital output 1: 10 pls/gal. Digital output 2: 10 pls/gal. M SPE: 1.000. Span: 0.6957. Version: 2.2. Power supply: 120 V, 60 Hz. Analog output: 4-20 mA. Power consumption: 20 VA. Designed specifically for the dairy, food and beverage industries, the electromagnetic flowmeter carries a 3-A symbol and complies with all USDA sanitary standards. This electronics based digital electromagnetic flowmeter, with an obstructionless flow tube, is ideal for all conductive fluids and slurries. Measurement accuracy and performance are unaffected by suspended solids, particulates, product viscosity, density, specific gravity or temperature. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions (sensor): 8 in. L x 4-1/2 in. W x 10-1/2 in. H. Overall dimensions (transmitter): 13-1/2 in. L x 10-1/2 in. W x 13 in. H.
- Stock No: OI215.
- Manufacturer: Accurate Metering Systems, Inc.
- Model: IZM-50
- Serial Number: 64000 B8
- Motor Included? No
- Length (Inches): 13.5
- Width (Inches): 10.5
- Height (Inches): 13
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















