- Product Details
ACI ACI/TT100-BO Temperature Transmitter Circuit Board
ACI Temperature Transmitter Circuit Board. Part No: ACI/TT100-BO. Input: 2 or 3 Wire Platinum RTD. Output: 4 to 20m ADC. Span: -58 to 122 F.
Product Details
- Stock No: KSIC238
- Manufacturer: ACI
- Model: ACI/TT100-BO
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 1
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









