ACME Electrical Transformer ( 75 KVA, 3 Ph, 480/208 Volts )

ACME Electrical Transformer ( 75 KVA, 3 Ph, 480/208 Volts )

ASME Electric Transformer. Catalog No: T-3-53314-3S. Style: G. Primary Volts: 480 Delta W/FC Taps. Secondary Volts: 208/120. 75 kVa. 60 Hz. 3 PH. Weight: 500 LBS.
Product Details
  • Stock No: TASP148B
  • Manufacturer: ASME Electric
Transformer Details
  • KVA: 75
  • High Voltage: 480
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Spec Sheet Available: No
ACME Electrical Transformer ( 75 KVA, 3 Ph, 480/208 Volts )
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed