Acme Transformer - 300 KVA

Acme Transformer - 300 KVA

Acme 300 KVA Transformer. Cat. No: T-1-S3318-3S. Style: G. Shielded for cleaner power. Electrical requirements: 60 Hz, 3 phase. Winding rise: 302 °F (150 °C). Percent impedance @ 338 °F (170 °C): 7.33. Overall dimensions: 48 in. L x 40 in. W x 60 in. H.(H17).

Product Details
  • Stock No: SPFE002.
  • Manufacturer: Acme
Transformer Details
  • KVA: 300
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 40
  • Height (Inches): 60
Additional Product Details
Acme Transformer - 300 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed