Acrison Feeder

Acrison Feeder

Acrison Feeder, Model 140P, 30 Gallon Mixing-Vibration Tank with cover, 28 in. x 25 in. inlet,11in. x 10 in. trough discharge, screw type paddle 1hp, 1,730 rpm(not final) 90 V, vibration 1hp 115-230 V, 1,125 rpm(not final), 64 in. W x 43 in. L x 64 in. H.

Product Details
  • Stock No: 25.EQND7-3.6
  • Manufacturer: Acrison
  • Model: 140P
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 43
  • Width (Inches): 64
  • Height (Inches): 64
Additional Product Details
Acrison Feeder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed