Acrison Model 203B Screw Weigh Auger Feeder

Acrison Model 203B Screw Weigh Auger Feeder

Acrison Screw Weigh Auger Feeder. Model: 203B-105ZH. S/N: 76660. Infeed hopper dimensions: 1 ft. 5-1/2 in. L x 11 in. W x 10 in. H. Pre-feeder screw auger dimensions: 3 in. dia. x 2 ft. L. Pitch: 3-1/2 in. Scale-mounted weigh auger dimensions: 6 in. dia. x 1 ft. 8 in. L. Pitch: 5 in. Sterling Electric Motor. ID # G76R525R. Frame: FK56C. Insulation Class: F. 1/4 hp, 1800 rpm, 115/230 V, 6.4/3.2 amps, 60 hz, 1 phase. Inlets: (1) 1 ft. 5-1/2 in. L x 11 in. W infeed. Outlets: (1) 8 in. dia. port. Overall dimensions: 6 ft. 5 in. L x 2 ft. 7 in. W x 7 ft. 3 in. H.
Product Details
  • Stock No: GM110a.4a
  • Manufacturer: Acrison
  • Model: 203B-105Z-H
  • Serial Number: 76660
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 1800
  • Motor Voltage: 115/230
  • Motor Amps: 6.4/3.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size: FK56C
Dimensions:
  • Length (Inches): 77
  • Width (Inches): 31
  • Height (Inches): 87
Additional Product Details
Acrison Model 203B Screw Weigh Auger Feeder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed