Acrison Volumetric Auger Feeder

Acrison Volumetric Auger Feeder

Acrison Volumetric Auger Feeder. Model: 1702-EE. S/N: 98135-01. GE motor, 1 hp, 1725 rpm, 115/230 V, 13.20/6.60 amps, 60 Hz, 1 phase. Comtrac motor drive, 106.1 ratio, 15.1 output rpm, 1580 output torque. Mixer with Baldor motor, 75 hp, 1750 rpm, 90 V, 7.9 amps. Ecoson motor drive, 15 ratio, 116 output rpm. Mixer flange: 4 in. W x 4 in. H with 3 hole, center to center: 8-1/2 in. Electric vibrator. SCR-DC Acrison Box control. Quick clean out port with 4-1/2 in diameter. Overall dimensions: 55 in. L x 31 in. W x 56 in H.

Product Details
  • Stock No: SNPM074.12a
  • Manufacturer: Acrison
  • Model: 1702-EE
  • Serial Number: 98135-01
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Acrison Volumetric Auger Feeder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed