Acrison Volumetric Screw Feeder

Acrison Volumetric Screw Feeder

Acrison Model 105C Volumetric feeder, serial 831020, motor missing. Two augers: 5.75 in. dia., 0.75 in. dia. Hopper inlet: 17.5 in. x 11.5 in. Feeder inlet: 11.25 in. x 6 in. Feeder discharge: 1.5 in. tri-clamp. Overall dimensions: 30.5 in. L x 16 in. W x 22.5 in H.

Product Details
  • Stock No: NMCN030E
  • Manufacturer: Acrison
  • Model: 105C
  • Serial Number: 831020
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30.5
  • Width (Inches): 16
  • Height (Inches): 22.5
Additional Product Details
  • Known Issues or Problems: motor missing
Acrison Volumetric Screw Feeder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed