ACS Electric Motor Starter - 5 HP

ACS Electric Motor Starter - 5 HP

Service Voltage: Volts 480/120, Phase 3/1. Maximum Service: AMPS: 20, Hz 60. Interrupting Capacity: AMPS: 65k. Shop Order No: 2931. ACS Motor Information: Largest Motor 5 HP @ 7.6 FLA Total FLA 13.3. Previously Used On A Pasteurizer
Product Details
  • Stock No: NSF21.75
  • Manufacturer: ACS Electric
  • Serial Number: AZ 740693
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
  • Motor Manufacturer: ACS
  • Motor Horsepower(HP): 5
  • Motor Voltage: 480/120
  • Motor Amps: 20
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 18
  • Height (Inches): 28
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
ACS Electric Motor Starter - 5 HP

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed