Actini Agrolactor

Actini Agrolactor

Actini Agrolactor. Model 250. Capacity: 250 liters / hr. (66 gallons / hr.) using approximately 35 kg of dried beans. Materials of construction: stainless steel. The Agrolactor 250 is a complete production plant which allows continuous extraction of milk directly from dry soy beans with the ability of producing a chilled and pasteurized product with consistencies in taste, odor, bacteriological, and dietetic qualities. By-products of production include Okara (soy pulp) which can be recycled into flour for bread or used directly as a feed for animals, and options include flavor incorporation before cooling. Overall dimensions: 7 ft. 6-1/2 in. L. x 4 ft. 7-1/8 in. W. x 5 ft. 10-1/4 in. H.(ACN700).
Product Details
  • Stock No: HDPT145.60
  • Manufacturer: Actini
  • Model: 250
  • Serial Number: 2614
HTST Details
  • Nominal Flow Capacity: 66
  • Heat Transfer Surface Area (SQ FT): 12.9
  • Inlets & Outlets Description: Inlet (3) 1 in. bevel fittings. Outlets: (3) 1 in. bevel fittings
Pump Details
  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Description(s): product pump: 0.750 hp, hot water pump: 4 hp, (2) filter motors, 2.5 hp, crusher motor: 3 hp, dozer motor: 0.250 hp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 6
  • If Multiple Motors, Motor Descriptions vs specs: (2) filter motors, 2.5 hp, crusher motor: 3 hp, dozer motor: 0.250 hp
Dimensions:
  • Length (Inches): 90.5
  • Width (Inches): 55.125
  • Height (Inches): 70.25
  • ACN: 700
Additional Product Details
Actini Agrolactor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed