Adco Former / Filler

Adco Former / Filler

1991 ADCO 5 Pocket Rotary Volumetric Vertical Carton Former/Filler. Model 12V100SS, S/N 3128HA. Vacuum carton placer & hopper w/ level sensor. Last used filling 4 lb pre-printed heat-seal poly cartons w/ frozen vegetables. Carton size 2-1/2 in. x 5 in. x 12 in. Size can be changed with new pockets from ADCO. ACN1300.

Product Details
  • Stock No: 320-SC-9751
  • Manufacturer: ADCO Manufacturing
  • Model: 12V100SS
  • Serial Number: 3128HA
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Adco Former / Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed