ADCO Manufacturing Stainless Steel Wrap Around Sleever

ADCO Manufacturing Stainless Steel Wrap Around Sleever

1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever. Model: 105WA-170SS. Approximate capacity: 250 containers per minute. Motor / electrical requirements: 1/2 hp Nord, 1720 rpm, (230V) / 460V, 15 amps, sf: 1.15, drive FLA: 7, 60 Hz, 3 phase. Controls include: (2) Hubbell Bryant rotary motor controller, Electro Cam Plus™ 5000 series progRam Industriesmable limit switch in stainless steel Hoffman enclosure, type: 3R, 4, 4x, 12. Features include: heavy duty shaft and gearbox internal drive, multi-head rotary carton feeder, automated speed control coordinated with product supply and stainless steel, wash down construction. Overall dimensions: 24 ft. L x 5 ft. 1 in. W x 6 ft. 7 in. H.(ACN2500).
Product Details
  • Stock No: AACA2195.45
  • Manufacturer: ADCO Manufacturing
  • Model: 105WA-170SS
  • Serial Number: 3239HG
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Nord
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1720
  • Motor Voltage: 230V/460
  • Motor Amps: 15
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 288
  • Width (Inches): 61
  • Height (Inches): 79
  • ACN: 2500
Additional Product Details
  • Year of Manufacture: 1992
ADCO Manufacturing Stainless Steel Wrap Around Sleever
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed