- Product Details
Adjustable Conveyor Belt (12in X 120in)
Adjustable Incline Conveyor Belt. Overall Conveyor Dimensions: 12"W x 120"H.
Product Details
- Stock No: RDYJ02
Conveyor Details
- Conveyor Type: Elevated/ Incline Conveyor
- Conveyor Width (inches): 12
- Conveyor Length (inches): 20
- Max Height Clearance above Belt (Inches): 20
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 0.75
- Motor RPM: 1,725
- Motor Voltage: 115/230
- Motor Amps: 5.8/2.9
- Motor Hertz (Hz): 60
- Motor Frame Size: EB56C
Dimensions:
- Length (Inches): 120
- Width (Inches): 20
- Height (Inches): 30
- Weight (LBS): 400
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















