Adjustable Frequency Motor AC Drive

Adjustable Frequency Motor AC Drive

Allen Bradley Adjustable Frequency Motor AC Drive, CAt No. 1333-YAB (Ser. C) S/N B207 43. Input (3 phase, AC) 3.6 KVA, 460 volt, 50/60 hz, 4.5 amps. Output (3 phase, AC): 3.2 KVA, 460 volt, 60hz, 4 amps. Overall dimensions: 5-½ in. W, 9 in. L, 13-½ in. H.

Product Details
  • Stock No: SLSP26
  • Manufacturer: Allen-Bradley
  • Serial Number: B207 43
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Adjustable Frequency Motor AC Drive
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed