Admiral Stainless Steel Sink

Admiral Stainless Steel Sink

Admiral Stainless Steel Sink. Inside dimensions: 17-3/4 in. L x 60 in. W x 14 in. H. Outlet: (1) 1-1/2 in. Overall dimensions: 21-1/2 in. L x 63 in. W x 52 in. H.

Product Details
  • Stock No: DSLP292.1
  • Manufacturer: Admiral
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Admiral Stainless Steel Sink
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed