Advance Process Sterilizer Unit

Advance Process Sterilizer Unit

Advance Process Sterilizer Unit. S/N: 2330. Stainless steel, (2) tube in tube heat exchangers, (1) cooling tube, 150 psi @ 400ºF, 18 in. dia x 20 ft. L, (2) AGC ProHX-F plate heat exchangers, connecting valve & steam trap. Certified by Alaskan Copper Works. Shell: 150 PSI at 350F, -20F at 150 PSI. Tubes: 150 PSI at 350F, -20F at 150 PSI. Year: 2000. S/N: 2323.

Product Details
  • Stock No: RCSC894.75
  • Manufacturer: Advance Process
  • Serial Number: 2330
HTST Details
Pump Details
  • Pump Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 2000
Advance Process Sterilizer Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed