AEC Nelmor Co Inc. Granulator Mill - 30 HP

AEC Nelmor Co Inc. Granulator Mill - 30 HP

AEC Nelmor Co Inc. Grinder / Hammermill. Model: G1224P1. Serial: 92 05 30811. Nominal throughput rating: 600-700 lbs per hour using polypropylene and 5/16 inch screen. Unit has a hopper infeed equipped with spray bridge. Infeed height: 74 in. Granulator mill has rotating blades that reduce particle size until they pass through the screen hole size. Mounted on a stainless steel Frame. Lincoln AC Motor, 30 hp, 1760 rpm, 90 rpm (final), 230/460 V, 74/37 amps, 60 Hz, 3 phase. Inlets: 14 in. L x 24 in. W. Outlets: 4 in. dia. flanged discharge. Overall dimensions: 4 ft. 11 in. L x 4 ft. 3 in. W x 10 ft. 2 in. H.


 Click here to see 1st video


 Click here to see 2nd video


Product Details
  • Stock No: OI169
  • Manufacturer: AEC
  • Model: G1224P1
  • Serial Number: 92 05 30811
Previous Refrigerant
Motor Details
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 30
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 74/37
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 55
  • Width (Inches): 51
  • Height (Inches): 122
Additional Product Details
AEC Nelmor Co Inc. Granulator Mill - 30 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed