Aero Low Temp Evaporator - Aluminum

Aero Low Temp Evaporator - Aluminum

Aero Low Temp Evaporator- Aluminum. Fans: (2) 36 in. Motor: 3 hp, Frame 213T, 208-460V, 1140 rpm. Overall dimensions: 147 in. L x 38 in. W x 57 in. H.
Product Details
  • Stock No: 56.21
  • Manufacturer: Aero
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 0.00
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Aero Low Temp Evaporator - Aluminum
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed