AFPE IQF tunnel freezer

AFPE IQF tunnel freezer

AFPE IQF tunnel freezer, 1998, Model 6.8-5-100-DW, last used to freeze 7,800 lbs/hr lima beans. Freezer belt is stainless steel fine woven wire mesh, drops product about 6 in. to second belt about halfway through tunnel. Belt is 58 in. wide (useable) x 25 ft. total length. High velocity air blows up through belt, circulates through product and then passes through frost belt before going through aluminum coils. Two coils, 8 ft. long & 15 ft. long, base load of 40 tons, total duty load 155 tons, -30 °F. Refrigerant R-22 supplied by plant. Easily converted to ammonia. Overall dimensions 25 ft. L x 16 ft. W x 15 ft. H.

Product Details
  • Stock No: cSC001
  • Manufacturer: AFPE
  • Model: 6.8-5-100-DW
IQF Details
Belt Details
Control Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
AFPE IQF tunnel freezer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed