AGC Engineering R51 Plate Heat Exchanger Frame

AGC Engineering R51 Plate Heat Exchanger Frame

2008 AGC Engineering Plate R-51 Heat Exchanger Frame. Model: AR51ME1. Serial No: 080103. (3) dividers. Max Temp: 250°F. Max pressure: 200 psig. Inlet /outlets: 3 in. and 4 in. ID. Overall dimensions: 13 ft. 2-1/2 in. L x 3 ft. 10 in. W x 9 ft. 1 in. H.
Product Details
  • Stock No: SFPC061.20
  • Manufacturer: AGC Engineering
  • Model: AR51ME1
  • Serial Number: 80103
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 158.5
  • Width (Inches): 46
  • Height (Inches): 109
Additional Product Details
  • Year of Manufacture: 2008
AGC Engineering R51 Plate Heat Exchanger Frame
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed