AGC Plate Heat Exchanger Frame

AGC Plate Heat Exchanger Frame

2006 AGC Plate Heat Exchanger Frame. Model: PRO2-SH Serial No: 06185. Maximum rated temperature: 250°F. Maximum rated pressure 150 psig. Overall dimensions: 5 ft. L x 1 ft. 10-1/2 in. W x 5 ft. 5-1/2 in. H.
Product Details
  • Stock No: SFPC062A.13
  • Manufacturer: AGC Engineering
  • Model: PRO2-SH
  • Serial Number: 6185
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
AGC Plate Heat Exchanger Frame
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed