AGC ProFlow Plate Heat Exchanger - 1550 sq ft

AGC ProFlow Plate Heat Exchanger - 1550 sq ft

AGC ProFlow Plate Heat Exchanger. Model: A65. S/N: 00209. Max pressure: 150 PSI. Year: 2000. Stainless steel plates and tie bars. Number of plates: 186. Plates measure roughly 24 in. wide x 50 in. high. Approximate surface area: 1,550 square feet. Ports: 8.25 in. ID. Overall dimensions: 4 ft. 6 in. L x 36 in. W x 67 in. H.

Product Details
  • Stock No: RCSC888.50
  • Manufacturer: AGC Engineering
  • Model: A65
  • Serial Number: 209
Heat Exchanger Details
  • Heat Transfer Surface Area (SQ FT): 1550
  • Plate Material: Stainless Steel
  • Number of Plates: 186
  • Inlets & Outlets Description: Ports: 8.25 in
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 54
  • Width (Inches): 36
  • Height (Inches): 67
Additional Product Details
  • Year of Manufacture: 2000
AGC ProFlow Plate Heat Exchanger - 1550 sq ft
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed