AGC Proflow Plate Heat Exchanger Frame

AGC Proflow Plate Heat Exchanger Frame

1998 AGC Proflow™ Plate Heat Exchanger Frame. Model: PROHX-SH Serial No: 98188. Overall dimensions: 3 ft. 7-1/2 in. L x 1 ft. 8-1/2 in. W x 5 ft. 3 in. H.
Product Details
  • Stock No: SFPC062B.13
  • Manufacturer: AGC Engineering
  • Model: PROHX-SH
  • Serial Number: 98188
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 43.5
  • Width (Inches): 20.5
  • Height (Inches): 63
Additional Product Details
  • Year of Manufacture: 1998
AGC Proflow Plate Heat Exchanger Frame
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed