AGET Dusktop Filter

AGET Dusktop Filter

AGET Dusktop filter, Model ET-24-RCS, S/N 1589, bottom outlet 8 in. Diameter, side inlet 10.25 in. Diameter, 24 filterbags, 40 in. Length x 24.5 in. Width x 130 in. Height.

Product Details
  • Stock No: BP5
  • Manufacturer: AGET
  • Model: ET-24-RCS
  • Serial Number: 1589
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 24.5
  • Height (Inches): 130
Additional Product Details
AGET Dusktop Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed