A.I.M Controls VFD Control Center

A.I.M Controls VFD Control Center

A.I.M VFD Control Center Cabinet. (3) EI-Super N-015H Series Flux Vector Control AC Inverter - AC 440V, 27A, Rated:15Hp(11KW). (1) Hammond Power Solutions Inc Control Transformer - 500 VA, 1 Ph, 240/480 VAC, 120/240 VAC Secondary, 50/60 Hz. (3) Automation Direct LR Series Line Reactor - 460 VAC, 3 Ph, 15 Hp, 21 A. (1) Direct Logic DO-06AR PLC - 120-240 VAC, Discrete Input: 20-Point, AC, Discrete Output: 16-Point, Relay.
Product Details
  • Stock No: YTAE34
  • Manufacturer: A.I.M Controls
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 36
  • Height (Inches): 72
  • Weight (LBS): 3,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
A.I.M Controls VFD Control Center