Air Compressor Sullair 30 HP

Air Compressor Sullair 30 HP

Air Compressor Sullair, Model ES8-30H, S/N 003-121356, 30 hp.

Product Details
  • Stock No: HRN03
  • Manufacturer: Sullair
  • Model: ES8-30H
  • Serial Number: 003-121356
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Air Compressor Sullair 30 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed