- Product Details
Air Technology Systems Inc. Dehumidfier
1995 Air Technology Systems Inc. Dehumidfier. Model: DES-600-40-E. S/N: 9504219. Job No: D11886. Conditioned air quantity: 600 cfm. Reactivation and process air inlets have removable air filters. Power supply: 460 V, phase: 3. Hz: 60. FLA: 19. Wires: 3 plus ground. Reactivation Heat: 12Kw. Reactivation motor: .7 FLA. Process Motor: 2.3 FLA. (2) Maghelic Gauges range: 0-2 inches of water. (2) Baldor Industrial Electric Motor, HP: 1. RPM: 3450. AMPS 3.6/1.8. 3 phase, Blower information: Manual adjustable slide gate. Blower suction size: 6 in. Blower discharge size: 6 in. Baldor Industrial electric Motor, HP: 1. RPM: 3450, AMPS: 3.6/1.8. 3 Phase. Flex hose included. Inlets/Outlets: Process inlet 11-1/2 in. W x 1 ft. 1/2 in. H. Process outlet: 6 in. dia. Reactivation air inlet: 9 in. W x 9 in. H. Reactivation outlet: 6 in. W x 6 in. H. Overall dimensions: 4 ft. 2-1/2 in. L x 2 ft. 10-1/2 in. W x 5 ft. 11-1/2 in. H. (BK).
- Stock No: DNBA032
- Manufacturer: Air Technology Systems Inc.
- Model: DES-600-40-E
- Serial Number: 9504219
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: No
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 3450
- Motor Voltage: 208-230/260
- Motor Amps: 3.6/1.8.
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 50.5
- Width (Inches): 34.5
- Height (Inches): 71.5
- Year of Manufacture: 1995
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


































