- Product Details
Aircondex Air Cooled Chiller - 15 Ton
Aircondex Air Cooled Chiller- 15 Ton. Model CDC-105?, S/N W025620H87?. Refrigerants: R-12, R-22, R314A, R-404a, R-502, R-507, R-12, R-22, R-314A. Motor # : 060 138523, FLA: 71.2, LRA: 266.3. AC&R Vertical Refrigerant Accumulator: Model S-7063, 1-3/8 in. ODS gas connections, 208/230 V, 3-phase, 60 Hz. (2) 25 in. fans: Allen Bradley 509-DOD. (3) Starters: 200 V/25 hp, 230 V/30 hp, 460-575 V/ 50 hp. 2 in. connections, aluminum panels, mild steel skid base, (4) lifting lugs. Overall dimensions: 110 in. L x 71 in. W x 47 in. H.
Product Details
- Stock No: ACEU10
- Manufacturer: Aircondex
- Model: CDC-105
- Serial Number: W025620H87
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









