Airfoil Belt Drive Tube Axial Stack-Cap Roof Ventilator

Airfoil Belt Drive Tube Axial Stack-Cap Roof Ventilator

2001 Airfoil Belt Drive Tube Axial Stack - Cap Roof Ventilator. Model: TASC300103BD. Fan diameter: 30 in. Cast aluminum blades. Air flow: 8,961 cfm @ .25 sp. The Airfoil design is highly efficient. Designed to move large volumes of air at low operating cost, the blades are non-overloading to prevent motor burnout. Baldor industrial motor, 3/4 hp. Inlets/outlets: (2) 3 ft. dia. ports. Overall dimensions: 4 ft. L x 3 ft. 4 in. W x 5 ft. 7 in. H.(ACN25a).

Product Details
  • Stock No: BNCA173F
  • Manufacturer: Airfoil Impellers Corporation
  • Model: TASC300103BD
  • Serial Number: S00112
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 3/1.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 40
  • Height (Inches): 67
  • ACN: 25a
Additional Product Details
  • Year of Manufacture: 2001
Airfoil Belt Drive Tube Axial Stack-Cap Roof Ventilator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed