Airfoil Impellers Corporation Stack-Cap Roof Ventilator

Airfoil Impellers Corporation Stack-Cap Roof Ventilator

2001 Airfoil Belt Drive Tube Axial Stack - Cap Roof Ventilator. Model: TASC24007503BD. Fan diameter: 24 in. Cast aluminum blades. The Airfoil design is highly efficient. Designed to move large volumes of air at low operating cost, the blades are non-overloading to prevent motor burnout. Baldor industrial motor, 3/4 hp. Inlets/outlets: (2) 2 ft. 7 in. dia. ports. Overall dimensions: 3 ft. 9 in. L x 3 ft. W x 4 ft. 10 in. H.(ACN22a).

Product Details
  • Stock No: BNCA173D
  • Manufacturer: Airfoil Impellers Corporation
  • Model: TASC24007503BD
  • Serial Number: S00111
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Airfoil Impellers Corporation Stack-Cap Roof Ventilator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed