AK Robins Screw Cooker

AK Robins Screw Cooker

AK Robins Screw Cooker. Stainless steel. Top hopper: 30 gallon with screw auger: 36 in L x 4 in diameter. Middle hopper: 20 gallon with screw auger: 48 in. L x 7 in. diameter. Cooking container: 100 gallon with (3) screw augers: 31 in. L x 16 in. diameter. (3) Steam jacket lines with (49) steam inlets: 3 in. threaded male openings. Discharge screw auger: 19-1/2 in L x 4-1/4 diameter. Discharge opening: 4-1/2 in. diameter pipe. Discharge height: 44 in. (3) Motors for the processing screws; (1) motor for discharge screw. Overall dimensions: 18 ft. 6 in. L x 32 in. W x 84 in. H.

Product Details
  • Stock No: AARF008.18
  • Manufacturer: AK Robins
  • Model: 66
  • Serial Number: 72129
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp U.S. Motor, (1) 0.5 hp Varidrive Motor, (1) 1 hp Varidrive Motor, and (1) 0.5 Motor Discharge
Dimensions:
  • Length (Inches): 222
  • Width (Inches): 32
  • Height (Inches): 84
Additional Product Details
  • Previously Used With: Previously used for cooking rice. Was also used previously for cooking apple sauce.
AK Robins Screw Cooker
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed