Albin Positive Displacement Pump

Albin Positive Displacement Pump

Albin Positive Displacement Pump. Model: P52N31BL9A0T. S/N: 139306. MAWP: 166 psi @ 230 °F Max. Nord Gear Corporation motor-gear, 15 hp, 1760 rpm, 380 rpm (final), 230/460, 45.2/22.6 amps, 60 Hz, 3 phase. Torque: 2487 lb.in. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 4 ft. 6 in. L x 1 ft. 3 in. W x 1 ft. 6 in. H.

Product Details
  • Stock No: BIIR8012.
  • Manufacturer: Albin
  • Model: P52N31BL9A0T
  • Serial Number: 139306
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Albin Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed