Albin Positive Displacement Pump

Albin Positive Displacement Pump

Albin Positive Displacement Pump. Model: SLP 115 P51 A31 B1 AOT. Flow rate for new pump is 24.5 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Pump is controlled by an Amicon motor control system which provides for: variable speed control, (4) limit control, and rotation reversal. Danfoss DC motor, 3 hp. Driver pulley diameter: 3 in. Driven pulley diameter: 5 in. Ratio: 1.666:1. Final rpm: 1050 (max). Inlets/Outlets: (2) 1-1/2 in. S-Line fittings. Overall dimensions: 3 ft. 1 in. L x 1 ft. 10 in. W x 3 ft. H.(ACN65a).

Product Details
  • Stock No: HDPH253L.4a
  • Manufacturer: Albin
  • Model: SLP 115 P51 A31 B1 AOT
  • Serial Number: 141452
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Albin Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed