Alfa Laval A15-BWFD Plate and Frame Ammonia Chiller (2422 Sq.Ft)

Alfa Laval A15-BWFD Plate and Frame Ammonia Chiller (2422 Sq.Ft)

Certified by Alfa Laval Thermal Inc Plate and Frame Ammonia Chiller. National Board: 12184. Serial No: 30104-75123. AL Job #: 973304. Model No: A15-BWFD. MAWP: 250 F @ 175 F. MDMT: -5 F @ 250 PSI. Number of Plates: 151. Total Sq. FT: 2422. Year Built: 1997.
Product Details
  • Stock No: CCA27
  • Manufacturer: Alfa Laval
  • Model: A15-BWFD
  • Serial Number: 30104-75123
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 74
  • Width (Inches): 30
  • Height (Inches): 68
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Alfa Laval A15-BWFD Plate and Frame Ammonia Chiller (2422 Sq.Ft)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed