Alfa Laval A15-BWFD Semi Welded Plate Heat Exchanger (1065.6 Sq.Ft.)

Alfa Laval A15-BWFD Semi Welded Plate Heat Exchanger (1065.6 Sq.Ft.)

Alfa Laval Semi Welded Plate Heat Exchanger. Model: A15-BWFD. Serial No: 30105-56444. AL Order: 916046. Area: 1065.6 Sq.Ft. MAWP: 150/250 PSI @ 176 F. MDMT: -20 F @ 150/250 PSI. No of Plates: 67. Year Built: 2001.
Product Details
  • Stock No: PRCB01
  • Manufacturer: Alfa Laval
  • Model: A15-BWFD
  • Serial Number: 30105-56444
Heat Exchanger Details
  • Heat Transfer Surface Area (SQ FT): 1,065.6
  • Plate Material: Stainless Steel
  • Number of Plates: 60
  • Number of Dividers: 1
  • Number of Sections: 1
  • Tank National Board Number: 16477
  • MAWP (PSI at temp): 150/250 PSI @ 176 F
  • MAWT (temp at PSI): -20F @ 150/250 PSI
  • Inlets & Outlets Description: Inlet&Outlet: 5.5 in
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 90
  • Width (Inches): 40
  • Height (Inches): 80
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Alfa Laval A15-BWFD Semi Welded Plate Heat Exchanger (1065.6 Sq.Ft.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed