Alfa Laval Ammonia-Glycol Chilling System - 700 Ton

Alfa Laval Ammonia-Glycol Chilling System - 700 Ton

700 ton Ammonia-Glycol Chilling System. 2004 Alfa Laval heavy duty plate heat exchanger. Model: M20MWFD. S/N: 3010799757. Rated at 250 psi @ 230ºF. 1,153 sq. ft. (2) 15 HP infeed pumps, (2) 7.5 HP water recirculation pumps.

Product Details
  • Stock No: LKBA401
  • Manufacturer: Alfa Laval
  • Model: M20-MWFD
  • Serial Number: 30107-99757
Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval Ammonia-Glycol Chilling System - 700 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed