- Product Details
Alfa Laval CB76-60L Brazed Plate Heat Exchanger
Alfa Laval Brazed Plate Heat Exchanger. Type: CB76-60L. Serial No: 42771980. Max/Min Design Temperature (C): 175/-160. Max Design Pressure:
Product Details
- Stock No: PRCB11
- Manufacturer: Alfa Laval
- Model: CB76-60L
- Serial Number: 42771980
Heat Exchanger Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 10
- Height (Inches): 20
- Weight (LBS): 120
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2012
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















