- Product Details
Alfa Laval CB76-60L Brazed Plate Heat Exchangers
Alfa Laval Brazed Plate Heat Exchanger. Type: CB76-60L. Serial No: 43022458. No of Plates: 60. Max/Min Design Pressure: 175/-160.
Product Details
- Stock No: PRCB13
- Manufacturer: Alfa Laval
- Model: CB76-60L
- Serial Number: 43022458
Heat Exchanger Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 10
- Height (Inches): 30
- Weight (LBS): 100
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2013
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











