Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Splines

Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Splines

Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Splines-Only. This is the center shaft only. Quantity: two.

Product Details
  • Stock No: HGPS1126B
  • Manufacturer: Alfa Laval
  • Model: 6x9
  • Serial Number: HC3129NCC, HC3305NCC
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 6
  • Tube Length (inches): 9
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Known Issues or Problems: This is the center shaft only.
Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Splines
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed