Alfa Laval Contherm 6x9 Votator Surface Scraped Heat Exchanger

Alfa Laval Contherm 6x9 Votator Surface Scraped Heat Exchanger

(2) Horizontal Alfa Laval Contherm Scraped Surface Heat Exchangers. Powered by two 15 HP, 230/460 Volts TEFC Lincoln AC motors. Certified by Alfa-Laval Inc. Model: 6X9. Year Built: 1988. Product Chamber Maximum Allowable Working Pressure of 300 PSI @ 600 F. Media Chamber Maximum Allowable Working Pressure of 250 PSI @ 600 F. Minimum Design Metal Temperature of -20 F @ 100 PSI.
Product Details
  • Stock No: BAFV01
  • Manufacturer: Alfa Laval
  • Model: 6x9
  • Serial Number: HC4293SPN, HC4211SPN
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 2
  • Tube Diameter (inches): 6
  • Tube Length (inches): 108
  • Tube Material: Stainless Steel
  • Shaft, Blade and Scraper Description: Shaft Dimensions(in): 75in. Metal Blades.
  • Inlets & Outlets Description: Gas Inlet: 2 in.Tri-Clamp. Product: 3 in. Tri-Clamp.
  • MAWP (PSI at temp): 300 PSI @ 600 F.
  • MAWT (temp at PSI): 250 PSI @ 600 F
  • MDMT (temp at PSI): -20 F @ 100 PSI.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Two belt-driven Lincoln TEFC AC Motors. Power Source: 15 HP, RPM: 1170, Frame: 284T, Volts: 230/460, Ph: 3, Hz: 60, Amps: 42/21.
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 15
  • Motor RPM: 1,170
  • Motor Voltage: 230/460
  • Motor Amps: 42/21
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T
Dimensions:
  • Length (Inches): 98
  • Width (Inches): 75
  • Height (Inches): 59
  • Weight (LBS): 2,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1988
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing front head and port orientation.
Alfa Laval Contherm 6x9 Votator Surface Scraped Heat Exchanger

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed