Alfa Laval Contherm Scraped-Surface Heat Exchanger

Alfa Laval Contherm Scraped-Surface Heat Exchanger

1997 Alfa Laval Contherm Scraped-Surface Heat Exchanger. Model: 6 x 9. S/N: HC6273NCC. Materials of construction: cylinder is chrome plated nickel with a non-staggered, stainless steel rotor. This unit is capable of holding six scraping blades. Belt driven. With working temperature ranges of: -30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these Contherm scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates by placing products under varied shear for mechanical mixing and scraping. Although specifically designed for the food industry, the Contherm is designed to meet the strictest of sanitary standards and is widely used for aseptic processing applications, also having CIP capability. With the options of being mounted horizontally or vertically, it is ideal for heating or cooling particulate, sticky, viscous and crystallizing / phase-change processes. Jacket inlet/outlet: 2 ½ in. FNPT. Overall dimensions: 6 ft. 9 in. L x 1 ft. 6 in. W x 3 ft. H.
Product Details
  • Stock No: pWNDS675.50
  • Manufacturer: Alfa Laval
  • Model: 6x9
  • Serial Number: HC6273NPC
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval Contherm Scraped-Surface Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed