Alfa Laval Contherm Scraped Surface Heat Exchanger

Alfa Laval Contherm Scraped Surface Heat Exchanger

1991 Alfa Laval Contherm™ Scraped Surface Heat Exchanger. Model: 6 x 3. Rated surface heating capacity: 3 sq. ft. Product chamber: MAWP: 300 PSI at 600°F. Media chamber: MAWP 250 PSI at 600°F. MDMT:-30°F at 100 PSI. Sew-Eurodrive , Inc. motor: Type: DFT1004L, 5 hp, 230/460V, 1680 rpm, 13.6 / 6.8 amps, 60 Hz. Fenner Fluid Power Hydraulic AC motor: ID no. B7608533R-NS, 1/2hp, 3450 rpm, 230/460V, 60Hz. Alfa Laval’s Contherm™ 6 x 3 scraped surface heat exchanger enables optimal heat transfer in foods where textures and consistencies are limiting factors, such as viscous sauces and gravies, or mixes and blends that contain food particulates. Product and media counter flow through an insulated cylinder in the heat exchanging process with a coil in the annulus of the system increasing media velocity, thus boosting the efficiency of heat transferred. Rotor speed can also be varied to address specific products and applications. Applications include: caRam Industriesel, cheese sauces, sugar concentrates, baby food and pie fillings, anything that can block or foul standard heat exchangers. Top inlet: 2-1/4 in. dia. (2) product inlet / outlet connections: 1-3/4 in. Media inlet: 2 in. dia., refrigerant inlet: 1-1/2 in. dia. Overall dimensions: 2 ft. 6-1/2 in. L x 2 ft. 11 in. W x 8 ft. 2 in. H.
Product Details
  • Stock No: TACF244.30
  • Manufacturer: Alfa Laval
  • Model: 6 x 3
  • Serial Number: HC4906SCN
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval Contherm Scraped Surface Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed