Alfa Laval Contherm Scraped-Surface Heat Exchangers 6 x 9

Alfa Laval Contherm Scraped-Surface Heat Exchangers 6 x 9

(6) Alfa Laval Contherm Scraped-Surface Heat Exchangers. Model: 6 x 9. Having chrome plated, nickel cylinders, these scraped-surface heat exchangers are designed to be used with flooded refrigerant (i.e. Freon or Ammonia) at working temperature ranges of: - 30°F to + 300°F. Maximum working pressures are: 300 psig (20 bar) product side, 250 psig (17 bar) media side. Contherm scraped-surface heat exchangers are configured to provide gentle treatment of varieties of sensitive products or particulates by placing under various degrees of shear for mechanical mixing and scraping. Although designed for the food industry, the Contherm meets the strictest sanitary standards, is widely used for aseptic processing applications, and has CIP capability. These can be mounted in vertical or horizontal positions to suit production needs. Scraper cylinder diameter: 4 in., nominal. Product ports: 2 in. OD. Overall dimensions: 7 ft. 6 in. L x 1 ft. 10 in. W x 1 ft. H.
Product Details
  • Stock No: SPWS01
  • Manufacturer: Alfa Laval
  • Model: 6 x 9
  • Serial Number: HC (4833, 5201, 5233, 5200, 4811, 5234) NPC
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval Contherm Scraped-Surface Heat Exchangers 6 x 9
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed