Alfa Laval Koltek 3-Way Stainless Steel Shutter Valve

Alfa Laval Koltek 3-Way Stainless Steel Shutter Valve

Alfa Laval Koltek 3-Way Shutter Valve. Model: AH E11-GC-E-3-T316. Stainless steel. Actuator Function: Manual. Tri-clamp connections. These valves are designed for use in the food, chemical, pharmaceutical and other industries where sanitary designs are required. Koltek valves meet 3A standards and are USDA approved for dairy, meat and poultry plants. Inlets/outlets: (2) 3 in. "S" line, (1) 3 in. threaded male connection. Overall dimensions: 14 ½ in. L x 8 in. W x 9 in. H. (ACN34)
Product Details
  • Stock No: pRWDG015.4a
  • Manufacturer: Alfa Laval
  • Model: AH E11-GC-E-3-T316
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval Koltek 3-Way Stainless Steel Shutter Valve
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed