Alfa Laval Koltek Stainless Steel 3-Way Shutter Valves - 2 in.

Alfa Laval Koltek Stainless Steel 3-Way Shutter Valves - 2 in.

(4) Alfa Laval Koltek Stainless Steel 3-Way Shutter Valves. Model: AH11-GC-E-2-T316. Material of construction: 316 stainless steel. Maximum temperature: 230°F. Maximum pressure against shutter: 44 PSI. Maximum pressure behind shutter: 145 PSI.. Air pressure for actuator: 116 PSI maximum, 73 PSI minimum. This manually operated, Koltek shutter valve is designed for use in the food, chemical, pharmaceutical industries where sanitary designs are required. Koltek valves meet 3A standards and are USDA-approved for dairy, meat and poultry plants. Port size: 2 inches. (ACN22)

Product Details
  • Stock No: HDFD458.1a
  • Manufacturer: Alfa Laval
  • Model: AH11-GC-E-2-T316
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval Koltek Stainless Steel 3-Way Shutter Valves - 2 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed